Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Fibre-reinforced elastic waterproofing membrane IMPELAST FR
Fibre-reinforced elastic waterproofing membrane IMPELAST FR - 1
Fibre-reinforced elastic waterproofing membrane IMPELAST FR - 2
Fibre-reinforced elastic waterproofing membrane IMPELAST FR - 3

For detailed information, other images and documents, please select individual articles from the following table.

Fibre-reinforced elastic waterproofing membrane IMPELAST FR

See product details

Available in 3 versions
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
Continuous watertight membrane for roofs that can be walked on


  • Provides a fully waterproof coating

  • Recommended for a variety of materials: concrete, tiled surfaces, balconies, terraces, showers and baths

  • Can be used in vertical and horizontal applications

  • Adapts to the surface to be coated

  • Creates a continuous and fibre-reinforced watertight protective shield for more secure sealing


Water-based, single-component


  • Ready to use - DO NOT dilute!

  • Apply with a smooth spatula

  • No waste


Resistant to standing water


Suitable for roofs and flat surfaces, even those with no gradient



Effective and long-lasting protection


  • Can be walked on

  • Does not require additional protection

  • Also resistant on surfaces in industrial areas and marine areas

  • UV resistant
Notice

While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use



Do NOT apply the products in the following cases: Surface temperature of less than +5°C, wet surfaces, presence of moisture


In case of application on new cement surfaces, wait until the cement is fully cured. Not completely dried layers of IMPELAST FR will be damaged by rain, dew and fog. Humidity and low temperatures lengthen drying times. Before carrying out waterproofing, check the internal moisture content of slabs and whether or not moisture vents are required

Application area